Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1589-RA_10X7

  • Zoro # G1812758


product price:  $9.79
/ea

Key Features

Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1589-RA_10X7
Zoro #
G1812758
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Background Color
Yellow
Subject Matter
Personal Protection
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Material
Aluminum
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Header Background Color
Black
Language
English
Legend/Background Color
Black/Yellow
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend
Personal Protective Equipment Required Beyond This Point
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Mirror Print
No
Sign Header Background Color
Black
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Metal Detectable
Yes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Equipment Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.