Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1646-RA_10X7

  • Zoro # G2718777


product price:  $9.49
/ea

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1646-RA_10X7
Zoro #
G2718777
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Material
Aluminum
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Header Background Color
Black
Header Legend Color
Yellow
Subject Matter
Personal Protection
Background Color
Yellow
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Safety Glasses Must Be Worn In This Area
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
State Specific Sign
No
Sign Legend Background Color
Yellow
Material Properties
Rigid
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.