Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1649-RA_10X7

  • Zoro # G1812645


product price: $9.09
/ea

Key Features

Header
Caution
Legend
Safety Glasses Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1649-RA_10X7
Zoro #
G1812645
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Text Color
Black
Abrasion Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Number of Printed Sides
1
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend
Safety Glasses Required Beyond This Point
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Metal Detectable
Yes
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Write on Surface
No
Glow In The Dark
No
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.