Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1688-RA_10X7

  • Mfr # U4-1688-RA_10X7
  • Zoro # G1812575

product price: 
$
9.89
/ea

Key Features

Header
Caution
Legend
Step Down
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1688-RA_10X7
Zoro #
G1812575
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Step Down
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Material
Aluminum
Legend Style
Text
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Header
Caution
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend
Step Down
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Product Type
Safety Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.