Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1736-RA_10X7

  • Mfr # U4-1736-RA_10X7

  • Zoro # G2717745


product price:  $9.99
/ea

Key Features

Header
Caution
Legend
Tripping Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1736-RA_10X7
Zoro #
G2717745
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Tripping Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Background Color
Yellow
Language
English
Material
Aluminum
Double-Sided
No
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Tripping Hazard
Corrosion Resistant
Yes
Material Properties
Rigid
Abrasion Resistant
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Glow In The Dark
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Tripping Hazard, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.