Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1013-RA_10X7

  • Mfr # U7-1013-RA_10X7

  • Zoro # G2737911


product price:  $9.19
/ea

Key Features

Header
No Header
Legend
Be Careful Fasten Seat Belt
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1013-RA_10X7
Zoro #
G2737911
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Fasten Seat Belt
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, White
Background Color
Red, White
Double-Sided
No
Legend Color
Black, White
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Red on White
Language
English
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Sign Header
Be Careful
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Legend
Fasten Seat Belt
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Header Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Reflective Seat Belt Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fasten Seat Belt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.