Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1014-RA_10X7

  • Mfr # U7-1014-RA_10X7

  • Zoro # G2737887


product price:  $9.19
/ea

Key Features

Header
Be Careful
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1014-RA_10X7
Zoro #
G2737887
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Be Careful
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Background Color
Red, White
Sign Legend Color
Black, White
Material
Aluminum
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Hot
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Red on White
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend
Hot
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Background Color
White
Material Properties
Rigid
State Specific Sign
No
Write on Surface
No
Chemical Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header
Be Careful
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Red
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.