Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1024-RA_10X7

  • Mfr # U7-1024-RA_10X7

  • Zoro # G2737780


product price:  $9.55
/ea

Key Features

Header
No Header
Legend
Be Careful Overhead Hoist
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1024-RA_10X7
Zoro #
G2737780
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Overhead Hoist
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Health, Safety, and Wellbeing
Sign Legend Color
Black, White
Background Color
Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Legend Style
Text
Legend Color
Black, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Material
Aluminum
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Red on White
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Overhead Hoist
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
Sign Header
Be Careful
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Background Color
Red
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.