Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1036-RA_10X7

  • Mfr # U7-1036-RA_10X7

  • Zoro # G9784756


product price:  $8.69
/ea

Key Features

Header
No Header
Legend
Be Careful Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1036-RA_10X7
Zoro #
G9784756
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Material
Aluminum
Legend Color
Black, White
Subject Matter
Slip, Trip, & Falls
Mounting Style
With Mounting Holes
Background Color
Red, White
Legend/Background Color
Black/Red on White
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Be Careful
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Text Color
White
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header Background Color
Red
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Slippery When Wet
Mounting Pattern
4 Corner
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.