Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1038-RA_10X7

  • Mfr # U7-1038-RA_10X7

  • Zoro # G2737607


product price:  $9.15
/ea

Key Features

Header
No Header
Legend
Be Careful Step Down
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1038-RA_10X7
Zoro #
G2737607
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Step Down
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Red on White
Sign Legend Color
Black, White
Background Color
Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Subject Matter
Slip, Trip, and Falls
Material
Aluminum
Legend Color
Black, White
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend
Step Down
State Specific Sign
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Mirror Print
No
Sign Header
Be Careful
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.