Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1045-RA_10X7

  • Mfr # U7-1045-RA_10X7

  • Zoro # G2737519


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
No Header
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1045-RA_10X7
Zoro #
G2737519
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful This Machine Has No Brain Use Your Own
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Green on White
Material
Aluminum
ANSI Compliant
Yes
Subject Matter
Machine & Operational
OSHA Compliant
Yes
Language
English
Double-Sided
No
Legend Style
Text
Background Color
Green, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Text
Sign Header
Be Careful
Includes Mounting Hardware
No
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Sign Legend
This Machine Has No Brain Use Your Own
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.