Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1046-RA_10X7

  • Mfr # U7-1046-RA_10X7

  • Zoro # G2737476


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
No Header
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1046-RA_10X7
Zoro #
G2737476
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful This Machine Has No Brain. Use Your Own
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Machine & Operational
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, White
Legend/Background Color
Black/Red on White
Material
Aluminum
Double-Sided
No
Legend Style
Text
Language
English
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Header Text Color
White
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Legend
This Machine Has No Brain.. Use Your Own
ANSI 969 Compliant
No
Sign Header Background Color
Red
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Be Careful
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain.. Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.