Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1058-RA_10X7

  • Mfr # U7-1058-RA_10X7
  • Zoro # G2737266
product price: 
$
9.59
/ea

Key Features

Header
No Header
Legend
Be Careful Work Safely
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1058-RA_10X7
Zoro #
G2737266
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Be Careful Work Safely
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Legend Color
Black, White
Subject Matter
Safety Incentive and Motivational
Background Color
Red, White
Legend/Background Color
Black/Green on White
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Sign Legend Color
Black, White
Language
English
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend
Work Safely
State Specific Sign
No
Sign Header
Be Careful
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Work Safely, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.