Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1067-RA_10X7

  • Mfr # U7-1067-RA_10X7

  • Zoro # G2737196


product price:  $9.15
/ea

Key Features

Header
No Header
Legend
Emergency Conveyor Stop
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1067-RA_10X7
Zoro #
G2737196
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Conveyor Stop
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Red
Material
Aluminum
Legend Color
Red
Subject Matter
Health, Safety, and Wellbeing
Mounting Style
With Mounting Holes
Background Color
Red, White
Double-Sided
No
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red on White
Sign Legend Text Color
Red
Metal Detectable
Yes
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Material Special Properties
Metal Detectable
Chemical Resistant
No
Glow In The Dark
No
Material Properties
Rigid
Sign Legend
Emergency Conveyor Stop
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header
No Header
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Conveyor Stop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.