Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1138-RA_10X7

  • Mfr # U7-1138-RA_10X7

  • Zoro # G2098400


product price:  $11.39
/ea

Key Features

Header
No Header
Legend
Emergency Shut Off Switch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1138-RA_10X7
Zoro #
G2098400
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Shut Off Switch
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Background Color
Black, Yellow
Subject Matter
Facility
Legend/Background Color
Black on Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend
Emergency Shut Off Switch
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off Switch, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.