Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1154-RA_10X7

  • Mfr # U7-1154-RA_10X7

  • Zoro # G1813939


product price:  $11.19
/ea

Key Features

Header
No Header
Legend
Emergency Stop
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1154-RA_10X7
Zoro #
G1813939
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Stop
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red, White
Legend/Background Color
Red on White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
Red
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Sign Legend
Emergency Stop
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Chemical Resistant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Header
No Header
Glow In The Dark
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
State Specific Sign
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Style
Text
Product Type
Reflective Emergency Stop Sign
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Write on Surface
No

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products