Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1186-RA_10X7

  • Mfr # U7-1186-RA_10X7
  • Zoro # G2735875
product price: 
$
9.39
/ea

Key Features

Header
No Header
Legend
Safety First Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1186-RA_10X7
Zoro #
G2735875
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Safety First Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Background Color
Green, White
Subject Matter
Machine Guarding
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Green on White
Legend Color
Black, White
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend Style
Text
Language
English
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Header Text Color
White
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Green
Mounting Pattern
4 Corner
Sign Header Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Safety First
Sign Legend
Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.