Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1221-RA_10X7

  • Mfr # U7-1221-RA_10X7

  • Zoro # G2106627


product price:  $9.15
/ea

Key Features

Header
No Header
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1221-RA_10X7
Zoro #
G2106627
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Green on White
Legend Style
Text
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Background Color
Green, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Sign Header Background Color
Green
Anti-Slip Surface
No
Sign Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
State Specific Sign
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Sign Legend Background Color
White
Sign Header
Safety First
Sign Header Text Color
White
Sign Legend Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products