Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1230-RA_10X7

  • Mfr # U7-1230-RA_10X7

  • Zoro # G2735349


product price:  $10.65
/ea

Key Features

Header
Safety First
Legend
Remember Wear Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1230-RA_10X7
Zoro #
G2735349
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Safety First
Legend
Remember Wear Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Color
Black, White
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Green, White
Legend Style
Text
Subject Matter
Personal Protection
Sign Legend Text Color
Black, White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Green
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Safety First
Material Properties
Rigid
Abrasion Resistant
No
Glow In The Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Legend
Remember Wear Safety Equipment
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Remember Wear Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.