Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1231-RA_10X7

  • Mfr # U7-1231-RA_10X7

  • Zoro # G2735306


product price:  $8.29
/ea

Key Features

Header
No Header
Legend
Safety First Report All Accidents
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1231-RA_10X7
Zoro #
G2735306
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety First Report All Accidents
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English
Subject Matter
Report Accidents/Injuries
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Background Color
Green, White
Sign Legend Color
Black, White
Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
Safety First
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Report All Accidents
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.