Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1250-RA_10X7

  • Mfr # U7-1250-RA_10X7
  • Zoro # G2735026

product price: 
$
9.59
/ea

Key Features

Header
No Header
Legend
Safety First Stay Alert Don't Get Hurt
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1250-RA_10X7
Zoro #
G2735026
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Safety First Stay Alert Don't Get Hurt
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Green on White
Subject Matter
Safety Incentive and Motivational
Background Color
Green, White
Mounting Style
With Mounting Holes
Legend Color
Black, White
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Color
Black, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Safety First
Sign Legend Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Background Color
Green
Sign Legend
Stay Alert Don't Get Hurt
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don't Get Hurt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.