Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1264-RA_10X7

  • Mfr # U7-1264-RA_10X7

  • Zoro # G1813826


product price:  $9.15
/ea

Key Features

Header
No Header
Legend
Safety First Watch Your Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1264-RA_10X7
Zoro #
G1813826
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety First Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Green, White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
Black/Green on White
Language
English
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Material
Aluminum
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Safety First
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Legend
Watch Your Step
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Glow In The Dark
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Background Color
Green
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products