Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1271-RA_10X7

  • Mfr # U7-1271-RA_10X7

  • Zoro # G1813780


product price:  $8.69
/ea

Key Features

Header
No Header
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1271-RA_10X7
Zoro #
G1813780
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
Material
Aluminum
Legend Color
Black, White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Language
English
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Legend Style
Text
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Safety First
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Header Background Color
Green
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Mirror Print
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shields, Rubber Gloves And Aprons When Working With Acids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.