Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1272-RA_10X7

  • Mfr # U7-1272-RA_10X7
  • Zoro # G2734755

product price: 
$
9.69
/ea

Key Features

Header
No Header
Legend
Wear Goggles
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1272-RA_10X7
Zoro #
G2734755
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Wear Goggles
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
Subject Matter
Personal Protection
Legend Style
Text
Material
Aluminum
Language
English
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Sign Legend Color
Black, White
Mounting Style
With Mounting Holes
Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend
Wear Goggles
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Green
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header
Safety First
Write on Surface
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Legend Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
White
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products