Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1278-RA_10X7

  • Mfr # U7-1278-RA_10X7
  • Zoro # G1813771
product price: 
$
11.49
/ea

Key Features

Header
No Header
Legend
You Must Wear Eye Protection When Using Power Tools
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1278-RA_10X7
Zoro #
G1813771
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
You Must Wear Eye Protection When Using Power Tools
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Green on White
Legend Style
Text
Material
Aluminum
Double-Sided
No
Subject Matter
Personal Protection
Sign Legend Color
Black, White
Background Color
Green, White
ANSI Compliant
Yes
Language
English
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header
Safety First
Chemical Resistant
No
Sign Legend
You Must Wear Eye Protection When Using Power Tools
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Wear Eye Protection When Using Power Tools, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.