Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1294-RA_10X7

  • Mfr # U7-1294-RA_10X7

  • Zoro # G2734369


product price:  $8.25
/ea

Key Features

Header
No Header
Legend
Think Don't Take Chances, Others Are Depending On You
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1294-RA_10X7
Zoro #
G2734369
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Think Don't Take Chances, Others Are Depending On You
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black, White
Background Color
Green, White
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Green on White
Legend Color
Black, White
Subject Matter
Safety Incentive and Motivational
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header
Think
State Specific Sign
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend
Don't Take Chances Others Are Depending On You
Sign Header Background Color
Green
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Take Chances Others Are Depending On You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.