Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1328-NA_10x7

  • Mfr # U7-1328-NA_10x7

  • Zoro # G5182742


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
No Header
Legend
THINK SAFETY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1328-NA_10x7
Zoro #
G5182742
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
THINK SAFETY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Color
Green
Standards
OSHA 1910.145
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Text Color
Green
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Think Safety
Material Properties
Rigid
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products