Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1328-RA_10X7

  • Mfr # U7-1328-RA_10X7

  • Zoro # G2733921


product price:  $8.95
/ea

Key Features

Header
No Header
Legend
Think Safety
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1328-RA_10X7
Zoro #
G2733921
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Think Safety
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black, White
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Safety Incentive and Motivational
Language
English
Legend Color
Black, White
Material
Aluminum
Legend/Background Color
Green on White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Green, White
ANSI Compliant
Yes
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
OSHA 1910.145
Metal Detectable
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Sign Legend Background Color
White
Sign Format
Other Format
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Think Safety
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.