Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1330-RA_10X7

  • Mfr # U7-1330-RA_10X7

  • Zoro # G2733888


product price:  $9.79
/ea

Key Features

Header
No Header
Legend
Think Safety First
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1330-RA_10X7
Zoro #
G2733888
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Think Safety First
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
Legend/Background Color
Black/Green on White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black, White
Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Color
Black, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Green
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Think
Sign Legend
Safety First
Material Special Properties
Metal Detectable
Mirror Print
No
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products