Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1332-RA_10X7

  • Mfr # U7-1332-RA_10X7

  • Zoro # G2733836


product price:  $8.95
/ea

Key Features

Header
No Header
Legend
Think Safety First, Last And Always.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1332-RA_10X7
Zoro #
G2733836
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Think Safety First, Last And Always.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Legend Color
Black, White
Double-Sided
No
Language
English
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Green on White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Background Color
Green, White
Subject Matter
Safety Incentive and Motivational
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
Safety First, Last & Always
Sign Header
Think
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Chemical Resistant
No
Mirror Print
No
Sign Header Text Color
White
Sign Header Background Color
Green
Abrasion Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Last & Always, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.