Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1349-RA_10X7

  • Mfr # U7-1349-RA_10X7

  • Zoro # G2733635


product price:  $9.89
/ea

Key Features

Header
Think
Legend
Wear Proper Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1349-RA_10X7
Zoro #
G2733635
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Wear Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Legend/Background Color
Black/Green on White
Background Color
Green, White
Mounting Style
With Mounting Holes
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, White
Subject Matter
Personal Protection
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black, White
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Header Background Color
Green
Write on Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend
Wear Proper Safety Equipment
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Abrasion Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
Think
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.