Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1053-RD_10X7

  • Zoro # G2726468


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Approach Door Slowly
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1053-RD_10X7
Zoro #
G2726468
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Approach Door Slowly
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Mounting Style
Adhesive
Header Legend Color
Yellow
Material
Vinyl
Header Background Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Subject Matter
Door Instruction
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Approach Door Slowly
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Sign Header
Caution
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Approach Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.