Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1080-RD_10X7

  • Zoro # G2726048


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Bees Stay Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1080-RD_10X7
Zoro #
G2726048
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Bees Stay Clear
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Keep Clear
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Language
English
Legend Color
Black
Mounting Style
Adhesive
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Double-Sided
No
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Bees Stay Clear
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Corrosion Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Header
Caution
Sign Header Background Color
Black
Abrasion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Style
Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bees Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.