Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1096-RD_10X7

  • Zoro # G2725786


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Buddy System Is Required For Entry
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1096-RD_10X7
Zoro #
G2725786
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Buddy System Is Required For Entry
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Vinyl
Header Legend Color
Yellow
Background Color
Yellow
ANSI Compliant
Yes
Language
English
Legend Color
Black
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Metal Detectable
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Write on Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Legend
Buddy System Is Required For Entry
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Is Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.