Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1132-RD_10X7

  • Zoro # G2279061


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Close Door When Not In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1132-RD_10X7
Zoro #
G2279061
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Close Door When Not In Use
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Double-Sided
No
Material
Vinyl
Mounting Style
Adhesive
Subject Matter
Door Instruction
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Language
English
Header Legend Color
Yellow
OSHA Compliant
Yes
Background Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header
Caution
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Abrasion Resistant
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Sign Legend
Close Door When Not In Use
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Close Door When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.