Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1133-RD_10X7

  • Zoro # G2725226


product price: $4.09
/ea

Key Features

Header
Caution
Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1133-RD_10X7
Zoro #
G2725226
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Sign Header
Caution
State Specific Sign
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Closed Toe Shoes Must Be Worn Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.