Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1148-RD_10X7

  • Zoro # G2724867


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Construction Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1148-RD_10X7
Zoro #
G2724867
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Construction Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Language
English
Material
Vinyl
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Double-Sided
No
Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
Construction Area Authorized Personnel Only
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.