Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1524-RD_10X7

  • Mfr # U4-1524-RD_10X7

  • Zoro # G2720387


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1524-RD_10X7
Zoro #
G2720387
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Language
English
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Subject Matter
Personal Protection
Background Color
Yellow
Mounting Style
Adhesive
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure That Wheel Chocks Are Removed And Stowed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.