Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1557-RD_10X7

  • Zoro # G1812898


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1557-RD_10X7
Zoro #
G1812898
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Legend Color
Black
Material
Vinyl
Header Background Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Corrosion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Chemical Resistant
No
Sign Header
Caution
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.