Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1588-RD_10X7

  • Zoro # G2719215


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Personal Protective Clothing To Be Worn At All Times When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1588-RD_10X7
Zoro #
G2719215
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Clothing To Be Worn At All Times When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Subject Matter
Personal Protection
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Vinyl
Background Color
Yellow
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Style
Text
Adhesive Style
Permanent
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Personal Protective Clothing To Be Worn At All Times When Handling Chemicals
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Clothing To Be Worn At All Times When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.