Zoro Homepage

Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U1-1041-RD_5X7

  • Zoro # G9085316


product price: $3.69
/ea

Key Features

Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1041-RD_5X7
Zoro #
G9085316
UPC #
849362008831
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend/Background Color
Red,Black/White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English, Spanish
Background Color
Red, White
Material
Reflective Decal
Legend Color
Black, White
Sign Legend Color
Black, White
Subject Matter
Employees & Visitors
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Corrosion Resistant
No
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
Authorized Employees Only/Solo Empleados Autorizados
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
No Admittance/Prohibida La Entrada
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Employees Only/Solo Empleados Autorizados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.