Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1572-RD_5X7

  • Zoro # G0692916


product price: $3.39
/ea

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1572-RD_5X7
Zoro #
G0692916
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Mounting Style
Adhesive-Backed
Material
Vinyl
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Glow In The Dark
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Material Properties
Flexible
State Specific Sign
No
Corrosion Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products