Safety Sign, 7 in W, 5 in H, Reflective Sheeting, Yellow

  • Mfr # U4-1282-RD_7X5

  • Zoro # G1813458


product price: $4.59
/ea

Key Features

Header
Caution
Legend
Eye Protection Must Be Worn When Operating This Machinery
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1282-RD_7X5
Zoro #
G1813458
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Must Be Worn When Operating This Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Background Color
Yellow
Mounting Style
Adhesive-Backed
Header Background Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Double-Sided
No
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Corrosion Resistant
No
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header Text Color
Yellow
Number of Printed Sides
1
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Legend
Eye Protection Must Be Worn When Operating This Machinery
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Caution
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Operating This Machinery, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.