Safety Sign, 7 in W, 5 in H, Reflective Sheeting, Yellow

  • Mfr # U4-1565-RD_7X5

  • Zoro # G1812837


product price: $3.29
/ea

Key Features

Header
Caution
Legend
Only Authorized Personnel Allowed To Operate This Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1565-RD_7X5
Zoro #
G1812837
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Only Authorized Personnel Allowed To Operate This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Machine and Operational
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Background Color
Yellow
Header Legend Color
Yellow
Header Background Color
Black
Language
English
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header
Caution
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header Background Color
Black
Chemical Resistant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Legend
Only Authorized Personnel Allowed To Operate This Equipment
Maximum Service Temperature
130 Degrees F
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Only Authorized Personnel Allowed To Operate This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.