Safety Sign, 7 in W, 5 in H, Reflective Sheeting, Yellow

  • Mfr # U4-1650-RD_7X5

  • Zoro # G1812609


product price: $3.39
/ea

Key Features

Header
Caution
Legend
Safety Glasses Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1650-RD_7X5
Zoro #
G1812609
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
Black
Double-Sided
No
Legend Style
Text
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend
Safety Glasses Required In This Area
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header Background Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Header
Caution
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.