Shop LYLE

Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0039-NA_8x8

  • Mfr # LCFL-0039-NA_8x8
  • Zoro # G5259377

product price: 
$
12.89
/ea

Key Features

Header
No Header
Legend
Slow! Pedestrian Area Proceed With Caution
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0039-NA_8x8
Zoro #
G5259377
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Slow! Pedestrian Area Proceed With Caution
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red, White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header
No Header
Anti-Slip Surface
No
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
2
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Mirror Print
No
Glow In The Dark
No
Sign Legend
Slow! Pedestrian Area Proceed With Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
2 Flange
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Safety Sign

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Slow! Pedestrian Area Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.