Shop LYLE

Safety Sign, 8 in H, 8 in W, L-Shape Projection, English, LCFL-0024-NA_8x8

  • Mfr # LCFL-0024-NA_8x8
  • Zoro # G5252079

product price: 
$
13.49
/ea

Key Features

Header
No Header
Legend
Smoking Area (w Sym)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0024-NA_8x8
Zoro #
G5252079
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Smoking Area (w Sym)
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
No
Double-Sided
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PFXG-110
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
2
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Abrasion Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Smoking Allowed
Sign Legend
Smoking Area
Sign Legend Background Color
White
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
No Header
Product Type
Safety Sign

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.