Shop LYLE

Safety Sign, 8 in H, 8 in W, L-Shape Projection, English, LCFL-0024-RA_8x8

  • Mfr # LCFL-0024-RA_8x8
  • Zoro # G5166487

product price: 
$
13.19
/ea

Key Features

Header
No Header
Legend
Smoking Area (w Sym)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0024-RA_8x8
Zoro #
G5166487
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Smoking Area (w Sym)
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Legend Pictogram Description
Smoking Allowed
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Number of Printed Sides
2
Mounting Pattern
2 Flange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend
Smoking Area
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PFXG-110
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Legend Background Color
White
Chemical Resistant
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.