Shop LYLE

Safety Sign, 8 in H, 8 in W, L-Shape Projection, English, LCFL-0032-NA_8x8

  • Mfr # LCFL-0032-NA_8x8
  • Zoro # G5223193

product price: 
$
8.99
/ea

Key Features

Header
No Header
Legend
Chemical Storage Area
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0032-NA_8x8
Zoro #
G5223193
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Chemical Storage Area
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Green, White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Double-Sided
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Header
No Header
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Chemical Storage Area
Glow In The Dark
No
Number of Printed Sides
2
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
2 Flange
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products