Safety Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English
Mfr # LCFL-0010-RA_8x8
Zoro # G5289903
product price:Â $10.19
/eaKey Features
Header
No Header
Legend
MSDS Info (w Down Arrow)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCFL-0010-RA_8x8
Zoro #
G5289903
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend MSDS Info (W Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.